text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 374B M12 x 1.25 mm HSS-Co 6H


HSS-Co. Shape B. Straight-fluted. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. With spiral point for through-hole threads. In steels up to approx. 1,000 N/mm² strength, annealed cast iron, and long-chipping non-ferrous metals

Article number 3B331063
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 9
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 9
Thread type Metric
Pitch thread (mm) 45658
Thread size 12
Cutting material Other
Key square (mm) 7
Brand Tecwerk

Description

HSS-Co. Shape B. Straight-fluted. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. With spiral point for through-hole threads. In steels up to approx. 1,000 N/mm² strength, annealed cast iron, and long-chipping non-ferrous metals

Article numbers

Article number 3B331063
EAN 4015448596349
UBB 500751860361
UNSPSC 27112806
Manufacturer article nr  2000867471
Do not close this page. This message will disappear, when the page is fully loaded.