text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 371C VA M4 x 0.7 mm HSS-Co TiCN 6H


HSS-Co. Shape C. Type VA. TiCN-coated. Blue ring. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article number 8E957338
Design Machine tap
Thread length (mm) 45785
Total length (mm) 63
Shaft diameter (mm) 45781
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 45785
Total length (mm) 63
Shaft diameter (mm) 45781
Thread type Metric
Pitch thread (mm) 0.7000000000000001
Thread size 4
Suitable for blind holes Yes
Cutting material Other
Flank angle (°) 40
Key square (mm) 45750
Left-handed thread No

Description

HSS-Co. Shape C. Type VA. TiCN-coated. Blue ring. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Article numbers

Article number 8E957338
EAN 4015448597674
UBB 500751878447
UNSPSC 27112806
Manufacturer article nr  2000867775
Do not close this page. This message will disappear, when the page is fully loaded.