text.skipToContent text.skipToNavigation

TECWERK Lifting sling DIN EN 1492-1 length 3 m violet load bearing cap. single 1000 kg P


Polyester. Two-layer. Shape B2. Safety factor 7. Reinforced loop. Colour coding of the load-bearing capacity

Article number 7J701201
Colour Other
Width 30
Material Other
Payload 2000
Working length (mm) 3
Packed per 1

Specifications

Colour Other
Width 30
Material Other
Payload 2000
Working length (mm) 3

Description

Polyester. Two-layer. Shape B2. Safety factor 7. Reinforced loop. Colour coding of the load-bearing capacity

Article numbers

Article number 7J701201
EAN 4015448948537
UBB 500751198390
UNSPSC 31151703
Manufacturer article nr  2000365117
Do not close this page. This message will disappear, when the page is fully loaded.