text.skipToContent text.skipToNavigation

Tecwerk Full radius milling tool nominal dm 12 mm insert length 26 mm HSS-Co8 TiCN DIN 1


HSS-Co8. Factory standard. Two-flute cutter. Extra-short. Centre cut. Straight shank with pulling face. Right-hand cutting. For milling in materials up to approx. 1200 N/mm² in strength

Packed per 1

Description

HSS-Co8. Factory standard. Two-flute cutter. Extra-short. Centre cut. Straight shank with pulling face. Right-hand cutting. For milling in materials up to approx. 1200 N/mm² in strength

Article numbers

Article number 9V935802
EAN 4015448592990
UBB 500751825976
UNSPSC 27112803
Manufacturer article nr  2000866608
Do not close this page. This message will disappear, when the page is fully loaded.