text.skipToContent text.skipToNavigation

Tecwerk Fixed castor wheel dm 100 mm load cap. 75 kg solid rubber panel L105xW80 mm


Transport equipment castor. Galvanised blue sheet steel housing. Solid rubber wheels (black). Roller bearing, hub tube in wheel. Sheet steel rim with metal thread guard. Wheel axle screwed. With plate fitting

Article number 2A931572
Width 30
Diameter 100
Payload 75
Wheel model Solid with rim
Material tread Rubber
Packed per 1

Specifications

Width 30
Diameter 100
Payload 75
Wheel model Solid with rim
Material tread Rubber
Bearing Needle roller bearing
Brand Tecwerk

Description

Transport equipment castor. Galvanised blue sheet steel housing. Solid rubber wheels (black). Roller bearing, hub tube in wheel. Sheet steel rim with metal thread guard. Wheel axle screwed. With plate fitting

Article numbers

Article number 2A931572
EAN 4015448943129
UBB 500751163303
UNSPSC 31162701
Manufacturer article nr  2000276006
Do not close this page. This message will disappear, when the page is fully loaded.