text.skipToContent text.skipToNavigation

Tecwerk End mill DIN 6527 L nominal dm 8 mm insert length 25 mm VHM TiAlN DIN 6535 HB no


Solid carbide. Universal finest grain. TiAIN-coated. DIN 6527 L. Type N/HPC. Four-tipped core drill. Long. 45° protective chamfer. Centre cut. With straight shank in accordance with DIN 6535 HB. Unequal pitch. Right-hand cutting. Neck free grinding. For low-vibration processing, suitable for roughing and finishing. As a result of newly developed geometry and coating, can be used universally for milling in steel, cast steel, grey cast iron, malleable cast iron, Cr-Ni steels, non-ferrous metals, aluminium with silicon content, and abrasive materials

Article number 4D531738
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Solid carbide. Universal finest grain. TiAIN-coated. DIN 6527 L. Type N/HPC. Four-tipped core drill. Long. 45° protective chamfer. Centre cut. With straight shank in accordance with DIN 6535 HB. Unequal pitch. Right-hand cutting. Neck free grinding. For low-vibration processing, suitable for roughing and finishing. As a result of newly developed geometry and coating, can be used universally for milling in steel, cast steel, grey cast iron, malleable cast iron, Cr-Ni steels, non-ferrous metals, aluminium with silicon content, and abrasive materials

Article numbers

Article number 4D531738
EAN 4015448592624
UBB 500751822668
UNSPSC 27112803
Manufacturer article nr  2000866525
Do not close this page. This message will disappear, when the page is fully loaded.