text.skipToContent text.skipToNavigation

Tecwerk End mill DIN 6527 L HPC nominal dm 20 mm insert length 53 mm VHM TiAlN DIN 6535


Solid carbide. Universal finest grain. TiAlN-coated. DIN 6527 L (similar). Type UNI/HPC. Four-tipped core drill. Long. 45° protective chamfer. Centre cut. With straight shank in accordance with DIN 6535 HB. Unequal pitch. Unequal partition. Right-hand cutting. Neck free grinding from nominal Ø 6 mm

Article number 5K628575
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Solid carbide. Universal finest grain. TiAlN-coated. DIN 6527 L (similar). Type UNI/HPC. Four-tipped core drill. Long. 45° protective chamfer. Centre cut. With straight shank in accordance with DIN 6535 HB. Unequal pitch. Unequal partition. Right-hand cutting. Neck free grinding from nominal Ø 6 mm

Article numbers

Article number 5K628575
EAN 4015448954675
UBB 500751250910
UNSPSC 27112803
Manufacturer article nr  2000806522
Do not close this page. This message will disappear, when the page is fully loaded.