text.skipToContent text.skipToNavigation

Tecwerk Die shape B M12 x 1.75 mm HSS 6g


HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 7X504261
Outer diameter (mm) 45
Height 14
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 27395
Packed per 1

Specifications

Outer diameter (mm) 45
Height 14
Thread type Metric
Thread size (metric) 12
Pitch thread (mm) 27395
Cutting material HSS
Brand Tecwerk

Description

HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 7X504261
EAN 4015448597391
UBB 500751875963
UNSPSC 27112805
Manufacturer article nr  2000867742
Do not close this page. This message will disappear, when the page is fully loaded.