text.skipToContent text.skipToNavigation

Tecwerk Deburring cutter nominal dm 10 mm 60 deg VHM TiAlN DIN 6535 HB no. of cutters 4


Solid carbide. Finest grain. TiAIN-coated. Four-tipped core drill. With straight shank in accordance with DIN 6535 HB. For chamfering and deburring

Article number 4L254810
Design Chamfering cutter
Total length (mm) 72
Shaft diameter (mm) 10
Suitable for stainless steel Yes
Number of teeth 4
Packed per 1

Specifications

Design Chamfering cutter
Total length (mm) 72
Shaft diameter (mm) 10
Suitable for stainless steel Yes
Number of teeth 4
Cutting material Other
With shaft Yes
Diameter cutter (mm) 10

Description

Solid carbide. Finest grain. TiAIN-coated. Four-tipped core drill. With straight shank in accordance with DIN 6535 HB. For chamfering and deburring

Article numbers

Article number 4L254810
EAN 4015448592983
UBB 500751825893
UNSPSC 23171605
Manufacturer article nr  2000866607
Do not close this page. This message will disappear, when the page is fully loaded.