text.skipToContent text.skipToNavigation

Tecwerk Centre drill bit DIN 333 shape A nominal diameter 2.5 mm HSS-Co right-hand cutti


HSS-Co. DIN 333. Shape A. Right-hand cutting. Countersink angle 60°. For producing centring holes according to DIN 332 without protective chamfer. For the processing of materials with a strength of more than 800 N/mm² as well as rust-, acid-, and heat-resistant CrNi steels

Article number 3L352812
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co. DIN 333. Shape A. Right-hand cutting. Countersink angle 60°. For producing centring holes according to DIN 332 without protective chamfer. For the processing of materials with a strength of more than 800 N/mm² as well as rust-, acid-, and heat-resistant CrNi steels

Article numbers

Article number 3L352812
EAN 4015448574644
UBB 500751669135
UNSPSC 27112806
Manufacturer article nr  2000861581
Do not close this page. This message will disappear, when the page is fully loaded.