Twist drills
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
Drilling
Twist drills
0R476115
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
Swiss Tech Jobber drill high helix DIN 338 Cobalt HSS TiN 3,40MM
Add to catalogue
Previous
Next
Specifications & standards
Downloads
Related products
Description
HSS-Co Straight Shank TiN Coated High Helix Drills. Series 1060 Heavy duty drill for stainless steel, heat and acid-resistant steels, short chipping and high strength steels. High heat resistance allows drilling in titanium and titanium alloys. TiN coating provides longer tool life. Point angle: 130°. Helix angle: high. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufactured to DIN 338RN.
Article numbers
Article number
0R476115
EAN
5036140193895
UBB
500649841102
UNSPSC
23241639
Manufacturer article nr
SWT1251234A