Twist drills
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
Drilling
Twist drills
0Q985136
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
Swiss Tech Jobber drill heavy duty DIN 338 Cobalt HSS TiN 1,70MM
Add to catalogue
Previous
Next
Specifications & standards
Downloads
Related products
Description
HSS-Co Straight Shank Heavy Duty TiN Coated Drills. Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
Article numbers
Article number
0Q985136
EAN
5036140192232
UBB
500649829990
UNSPSC
23241639
Manufacturer article nr
SWT1250617A