Twist drills
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
Drilling
Twist drills
3Z461469
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
Swiss Tech Jobber drill DIN 338 HSS TiN (Tip) 4,60MM
Add to catalogue
Previous
Next
Specifications & standards
Downloads
Related products
Description
HSS Straight Shank TiN Tipped Jobber Drills - Metric. Metric Bright body with TiN coating on working part. For drilling in steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: normal, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 338.
Article numbers
Article number
3Z461469
EAN
5036140198180
UBB
500649887311
UNSPSC
23241639
Manufacturer article nr
SWT1255046A