Mills
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
Milling
Mills
8N792195
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
Swiss Tech End mill 4/6 flute DIN 844 Regular Cobalt HSS Uncoated 20,0MM
Add to catalogue
Previous
Next
Specifications & standards
Downloads
Related products
Description
HSS-Co 8% Threaded Shank End Mills 4 & 6 Flute: Series 36, Regular - Uncoated. Series 36 - Regular Series Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Article numbers
Article number
8N792195
EAN
5036140206601
UBB
500650060618
UNSPSC
27110000
Manufacturer article nr
SWT1633620A