text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193/A194 Plain Gr.B7 - Gr.2H 3/4X270 (10.5/8)


Numero articolo
Diameter
Mostra tutti i diameters
Length
Mostra tutti i lengths
Brand Fabory
Class Gr.B7 - Gr.2H
Material Steel
Thread direction Right
Surface treatment Plain
Confezionato per 1

Specifiche

Diameter 3/4 Inch
Length 270 mm
Brand Fabory
Class Gr.B7 - Gr.2H
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 10
Weight per piece (g) 671.5
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Commodity code

Dimensioni

B 1.25
L (mm) 270
M 18.7

Standard

BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194

Numeri di articolo

Numero articolo 22080.191.270
EAN 8715494338028
UBB 500578019829
UNSPSC 31161619

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.