text.skipToContent text.skipToNavigation

Steel 5.8 Black oxide M16X40


Article number
Brand Fabory Approved
Class 5.8
D1_MM 7.5
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Packed per 1

Specifications

Brand Fabory Approved
Class 5.8
D1_MM 7.5
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Weight per piece (g) 118.21
Info Material: Sleeve steel grade 5.8. Thrust pin steel. Spring steel grade D.Version: Black oxidized. Thrust pin hardened.Note: These spring plungers are chiefly used as ejectors and spring stops in machine construction.Drawing reference: 1) grub screw glued in.
Commodity code

Dimensions

D 16
D1 7.5
D2 13.4
F1 = springiness beginning in N 20
F2 = springiness end in N 130
H 40
L1 90
N 2.5
L 120
S 5
T 6
T1 2.5

Article numbers

Article number 58724.160.040
UBB 500690053748
UNSPSC 31162807
Manufacturer article nr  K0657.616X120

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.