Star grips type L ≈ DIN 6336
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
Piping (ferrous & nen-ferrous)
Power tools
Power transmissions
Safety products
Special offers
Quick Search
X
Search
Reset
Home
Fasteners
Engineering parts and machine parts
Machine parts
Star grips
Star grips type L ≈ DIN 6336
56922
56922.080.030
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
Star grip type L DIN ≈6336 L Plastic Fenolformaldehyde (bakelite) FS31 M8X30
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
FS31
Material
Plastic
Material technical
Fenolformaldehyde (bakelite)
Thread
Metric thread
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M8
Length
30 mm
Brand
Fabory
Class
FS31
Material
Plastic
Material technical
Fenolformaldehyde (bakelite)
Thread
Metric thread
Type no.
L
Weight per piece (g)
29.2
Info
With steel zinc plated threaded end.
Commodity code
3926300090
Dimensions
d-D
M8
d1
40
d2
16
h
25
L (mm)
30
P
1.25
Download as PDF
Print
Standards
DIN
≈6336-L
Article numbers
Article number
56922.080.030
EAN
8715492871824
UBB
950373121132
UNSPSC
31162801
Download as PDF
Print
Download CAD model