text.skipToContent text.skipToNavigation

Stahlwille External Circlip Pliers 19-60mm 90° Angled Tip A21 1.8mm Chrome Plated 170mm


DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article number 3H140938
Design Right-angled
Insulated No
With spring Yes
Length (mm) 170
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated No
With spring Yes
Length (mm) 170
Isolation protection 1000 V No
Chucking range (mm) 19-60
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Commodity code
Type External Circlip Pliers

Description

DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article numbers

Article number 3H140938
EAN 4018754333745
UBB 500581720116
UNSPSC 27110000
Manufacturer article nr  65464121
Do not close this page. This message will disappear, when the page is fully loaded.