text.skipToContent text.skipToNavigation

Stahlwille Flexible Socket Extension 3/8" Drive 194mm


Article number G0462.000.434
Length (mm) 194
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.525
Square rod 10 mm (3/8 inch)
Tested according to ISO 3316 No
VDE tested No
Packed per 1

Specifications

Length (mm) 194
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 9.525
Square rod 10 mm (3/8 inch)
Tested according to ISO 3316 No
VDE tested No
Brand Stahlwille
Weight per piece (g) 108
Commodity code
Type Flexible Socket Extension

Article numbers

Article number G0462.000.434
EAN 4018754012664
UBB 203122102619
UNSPSC 27110000
Manufacturer article nr  12040000
Do not close this page. This message will disappear, when the page is fully loaded.