MAVE B.V.
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
Drilling
Solid carbide drills
G0370.254.001
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
Stahlwille 51 A 1 Socket 1" Bi-Hex 35mm Depth 1/2" Square Drive Steel Chrome Plated 83mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
LongASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-EHPQ® heavy-duty steel, chrome-plated
Full description
Article number
Surface protection
Chromium-plated
Length (m)
83
Isolation protection 1000 V
No
Connection size
1/2 inch
Magnetic
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
83
Isolation protection 1000 V
No
Connection size
1/2 inch
Magnetic
No
Double hex insert
Yes
With joint
No
Wrench depth (mm)
35
Wrench width (inch)
1 inch
For impact screwdriver
No
VDE tested
No
Brand
Stahlwille
Weight per piece (g)
310
Commodity code
View
Model
51 A 1
Type
Socket
Download as PDF
Print
Description
LongASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-EHPQ® heavy-duty steel, chrome-plated
Article numbers
Article number
G0370.254.001
EAN
4018754008094
UBB
203122361678
UNSPSC
27111704
Manufacturer article nr
03420048