GARAGE DE VLEESCHOUWER
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
Cordless tools
Hammer-drill machines
G0460.509.001
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
Stahlwille 509 Socket Extension 1/2" Drive 52mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Surface protection
Chromium-plated
Length (m)
52
Isolation protection 1000 V
No
Connection size
1/2 inch
Connection size (mm)
12.7
Square rod
12.5 mm (1/2 inch)
Tested according to ISO 3316
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
52
Isolation protection 1000 V
No
Connection size
1/2 inch
Connection size (mm)
12.7
Square rod
12.5 mm (1/2 inch)
Tested according to ISO 3316
Yes
VDE tested
No
Brand
Stahlwille
Weight per piece (g)
86
Commodity code
View
Type
Socket Extension
Download as PDF
Print
Article numbers
Article number
G0460.509.001
EAN
4018754012978
UBB
203122117492
UNSPSC
27110000
Manufacturer article nr
13010001