Tools
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
Accessories & parts
Drill chucks
G0510.100.001
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
Stahlwille 50 IMP 10 Impact Socket 10mm Hex 1/2" Square Drive Chrome Alloy Steel Gun Metal 38mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
1/2" #a,-driveDIN 3129/ISO 1711-2for power driversChrome Alloy Steel, gunmetal finish
Full description
Article number
Surface protection
Other
Wrench width (mm)
10
Length (m)
38
Isolation protection 1000 V
No
Connection size
1/2 inch
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
Wrench width (mm)
10
Length (m)
38
Isolation protection 1000 V
No
Connection size
1/2 inch
Magnetic
No
Double hex insert
No
With joint
No
For impact screwdriver
Yes
VDE tested
No
Brand
Stahlwille
Weight per piece (g)
86
Commodity code
View
Model
50 IMP 10
Type
Impact Socket
Download as PDF
Print
Description
1/2" #a,-driveDIN 3129/ISO 1711-2for power driversChrome Alloy Steel, gunmetal finish
Article numbers
Article number
G0510.100.001
EAN
4018754014958
UBB
203122094469
UNSPSC
27111704
Manufacturer article nr
23010010