text.skipToContent text.skipToNavigation

Stahlwille 29 Joint Wrench 18-19mm Chrome Plated 246.5mm Length


With metric dimensions, uneven width sizesWith a swivelling double hexDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrome plated

Article number
Surface protection Chromium-plated
Length (m) 246
Wrench size large (mm) 19
Wrench size small (mm) 18
Brand Stahlwille
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 246
Wrench size large (mm) 19
Wrench size small (mm) 18
Brand Stahlwille
Weight per piece (g) 292
Commodity code
Type Joint Wrench

Description

With metric dimensions, uneven width sizesWith a swivelling double hexDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrome plated

Article numbers

Article number G0281.018.019
EAN 4018754025787
UBB 203120174198
UNSPSC 27111726
Manufacturer article nr  43011819

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.