Threaded Rods and Studbolts
Studbolts
LOCA_PIMPC
PIMPC191105
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
ST+2N A193-B8 CL.1/A194-8M 3/4X105
Add to catalogue
Previous
Next
Article number
PIMPC191105
Class
Gr.B8 Cl.1 - Gr.8M
Material
Stainless steel
Surface treatment
Plain
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
View all specifications
Specifications & standards
Downloads
Related products
Specifications
Class
Gr.B8 Cl.1 - Gr.8M
Material
Stainless steel
Surface treatment
Plain
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Download as PDF
Print
Standards
ASTM
A193/A194
Article numbers
Article number
PIMPC191105