text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASTM A320/A194 Stainless steel Plain Gr.B8M Cl.2 - Gr.8M 5/8X100 (4)

Article number
Diameter
Show all diameters
Length
Show all lengths
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Surface treatment Plain
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Specifications

Diameter 5/8 Inch
Length 100 mm
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Surface treatment Plain
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

L (mm) 100

Standards

ASTM A320/A194

Article numbers

Article number PIMPR158100

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.