Studbolts
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
Threaded Rods and Studbolts
Studbolts
LOCA_PIMI1
PIMI1509100
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
Studbolt with 2 heavy hexagon nuts ASTM A193/A194 Steel Zinc plated Gr.B7 - Gr.2H 2 Inch X1100 (43.5/16)
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Class
Gr.B7 - Gr.2H
Material
Steel
Surface treatment
Zinc plated
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
2 Inch
Length
1100 mm
Class
Gr.B7 - Gr.2H
Material
Steel
Surface treatment
Zinc plated
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Dimensions
L (mm)
1100
Download as PDF
Print
Standards
ASTM
A193/A194
Article numbers
Article number
PIMI1509100
UBB
500627945784
UNSPSC
00000000
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
My Catalogues
Default
Go to my catalogues
Continue ordering