Studbolts
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
Threaded Rods and Studbolts
Studbolts
LOCA_PIMI2
PIMI2476380
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
Studbolt with 2 heavy hexagon nuts ASTM A193/A194 Steel Zinc plated yellow passivated Gr.B7 - Gr.2H 1.7/8X380 (15)
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Class
Gr.B7 - Gr.2H
Material
Steel
Surface treatment
Zinc plated yellow passivated
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
1.7/8 Inch
Length
380 mm
Class
Gr.B7 - Gr.2H
Material
Steel
Surface treatment
Zinc plated yellow passivated
Info
Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Dimensions
L (mm)
380
Download as PDF
Print
Standards
ASTM
A193/A194
Article numbers
Article number
PIMI2476380
UBB
500647206621
UNSPSC
00000000