text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASTM A193/A194 Steel Hot dip galvanized Gr.B7 - Gr.2H 7/8X155 (6.1/8)


Artikelnummer
Diameter
Length
Class Gr.B7 - Gr.2H
Material Steel
Surface treatment Hot dip galvanized
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Verpackt pro 1

Spezifikationen

Diameter 7/8 Inch
Length 155 mm
Class Gr.B7 - Gr.2H
Material Steel
Surface treatment Hot dip galvanized
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Maße

L (mm) 155

Normen

ASTM A193/A194

Artikelnummern

Artikelnummer PIMI4222155
UBB 500647408359
UNSPSC 00000000

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.