text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASTM A193/A194 Steel Hot dip galvanized Gr.B7 - Gr.2H 1.1/4X230 (9)


Article number
Diameter
Show all diameters
Length
Show all lengths
Class Gr.B7 - Gr.2H
Material Steel
Surface treatment Hot dip galvanized
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Packed per 1

Specifications

Diameter 1.1/4 Inch
Length 230 mm
Class Gr.B7 - Gr.2H
Material Steel
Surface treatment Hot dip galvanized
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

L (mm) 230

Standards

ASTM A193/A194

Article numbers

Article number PIMI4317230
UBB 500647610707
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.