text.skipToContent text.skipToNavigation

Square head bolt with collar and short rounded dog point DIN 480 Steel Plain 10.9 M10X50


Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Square
Head shape Square head
Material Steel
Packed per 1

Specifications

Diameter M10
Length 50 mm
Brand Fabory
Class 10.9
Driving features Square
Head shape Square head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 35.4
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code 7318159589

Dimensions

c (max.) 3.12
d-D M10
dc (max.) 10
D (mm) 7
dp 7
k 13
L (mm) 50
P 1.5
s 10
z4 1

Standards

DIN 480

Article numbers

Article number 04149.100.050
EAN 8717077295377
UBB 500650809188
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.