text.skipToContent text.skipToNavigation

Springer Y-piece EN 10226-1 NPS=1 inch 307Y, internal thread


Internal thread · To EN 10226-1 · AISI 316/1.4408/V4A · Precision investment casting · Recommended pressure: Max. 20 bar/at 20 °C Further technical information: · B: 33mm · A: 41mm

Article number 1T324722
Material Stainless steel
Type 307Y, internal thread
Packed per 1

Specifications

Material Stainless steel
Type 307Y, internal thread

Description

Internal thread · To EN 10226-1 · AISI 316/1.4408/V4A · Precision investment casting · Recommended pressure: Max. 20 bar/at 20 °C

Further technical information:
· B: 33mm
· A: 41mm

Article numbers

Article number 1T324722
EAN 4251680625595
UNSPSC 31162400
Manufacturer article nr  307Y100T
Do not close this page. This message will disappear, when the page is fully loaded.