text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Stainless steel A2 1,6X8MM


Article number
Diameter
Length
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 0.09
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
    • The shape of the split pin ends are at the manufacturer’s discretion.
    • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
    • The tolerance class of the nominal length (L) is js17.
Packed per 1

Specifications

Diameter 1.6 mm
Length 8 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 0.09
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
    • The shape of the split pin ends are at the manufacturer’s discretion.
    • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
    • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 2.5
b ≈ 3.2
c (max.) 2.8
c (min.) 2.4
d (min.) 1.3
D (mm) 1.6
L (mm) 8
d (max.) 1.4

Standards

DIN 94
ISO 1234
NEN 182
NF E25-774

Article numbers

Article number 51700.016.008
EAN 8715494597531
UBB 500633286165
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.