text.skipToContent text.skipToNavigation

Slotted set screw with long dog point DIN 417 Stainless steel A1 M6X12


Article number
Diameter
Length
Brand Fabory
Driving features Slotted
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 1

Specifications

Diameter M6
Length 12 mm
Brand Fabory
Driving features Slotted
Material Stainless steel
Material technical A2
Thread direction Right
Point Long dog
Thread Metric thread
Weight per piece (g) 1.82
Commodity code

Dimensions

d-D M6
dp (max.) 4
L (mm) 12
n 1
P 1
z (min.) 3

Standards

DIN 417

Article numbers

Article number 51290.060.012
EAN 8715494275170
UBB 500512299255
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.