Nedtrain Oud
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
Sockets and Set Screws
Set screws
20030
20030.100.025
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
Slotted set screw with cone point DIN 553 Steel Plain 14H M10X25
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
14H
Driving features
Slotted
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M10
Length
25 mm
Brand
Fabory
Class
14H
Driving features
Slotted
Material
Steel
Thread direction
Right
Point
Cone
Surface treatment
Plain
Thread
Metric thread
Weight per piece (g)
11.1
Commodity code
View
Dimensions
d-D
M10
dt (max.)
2.5
L (mm)
25
n
1.6
P
1.5
Download as PDF
Print
Standards
DIN
553
NF
E25-161
NEN
1488
ISO
7434
BS
4219
Article numbers
Article number
20030.100.025
EAN
8717077069183
UBB
500645185538
UNSPSC
31161505
Download as PDF
Print
Download CAD model