text.skipToContent text.skipToNavigation

Slotted raised countersunk head wood screw DIN 95 Brass CU2/CU3 Chrome plated 4X16MM


Article number
Diameter
Length
Brand Fabory
Driving features Slotted
Head shape Countersunk oval head
Material Brass
Material technical CU2/CU3
Packed per 1

Specifications

Diameter 4 mm
Length 16 mm
Brand Fabory
Driving features Slotted
Head shape Countersunk oval head
Material Brass
Material technical CU2/CU3
Surface treatment Chrome plated
Weight per piece (g) 1.3
Info
  • Wood screw thread acc. to DIN 7998.
Commodity code

Dimensions

D (mm) 4
dk 7.5
ds 4
f ≈ 1
k (max.) 2.2
L (mm) 16
n 1

Standards

DIN 95
NEN 2252
NF E25-605

Article numbers

Article number 49351.040.016
EAN 8717077269064
UBB 500649379103
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.