text.skipToContent text.skipToNavigation

Slotted raised countersunk head screw DIN 964 Steel Plain 4.8 M5X35


Article number
Diameter
Length
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Countersunk oval head
Material Steel
Packed per 1

Specifications

Diameter M5
Length 35 mm
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Countersunk oval head
Material Steel
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 4.93
Commodity code

Dimensions

d-D M5
Thread length (min.) 25
dk (max.) 9.2
f ≈ 1.25
Full thread if L ≤ 30
k (max.) 2.5
L (mm) 35
n 1.2
P 0.8
t (min.) 2

Standards

NEN ≈2371
NF ≈E25-124
BS ≈4183
DIN 964
ISO ≈2010
ASME ≈B18.6.7M

Article numbers

Article number 24566.050.035
EAN 8717077226999
UBB 500648243573
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.