Nedtrain Oud
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
Screws
Machine screws
48530
48530.030.010
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
Slotted pan head screw DIN 85 Brass CU2/CU3 Nickel plated M3X10
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Driving features
Slotted
Head shape
Pan head
Material
Brass
Material technical
CU2/CU3
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M3
Length
10 mm
Brand
Fabory
Driving features
Slotted
Head shape
Pan head
Material
Brass
Material technical
CU2/CU3
Surface treatment
Nickel plated
Thread
Metric thread
Dimensions
d-D
M3
Thread length (min.)
25
dk (max.)
6
Full thread if L ≤
30
k (max.)
1.8
L (mm)
10
n
0.8
P
0.5
t (min.)
0.7
Download as PDF
Print
Standards
ASME
≈B18.6.7M
NF
≈E25-128
ISO
≈1580
NEN
≈1603
BS
≈4183
DIN
85
Article numbers
Article number
48530.030.010
EAN
8715492853141
UBB
950353229814
UNSPSC
31161504
Download as PDF
Print
Download CAD model