text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M4X16


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Packed per 1

Specifications

Diameter M4
Length 16 mm
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 16
n 1
P 0.7
t (min.) 0.8

Standards

DIN 963
ASME ≈B18.6.7M
NEN ≈2370
ISO ≈2009
BS ≈4183
NF ≈E25-123

Article numbers

Article number 24565.040.016
EAN 8715492635358
UBB 950353912757
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.