Machine screws
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
Machining
Material handling & storage
Power tools
Power transmissions
Safety products
Special offers
Quick Search
X
Search
Reset
Home
Fasteners
Screws
Machine screws
55110
55110.050.006
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
Slotted countersunk head screw DIN 963 Stainless steel A4 70 M5X6
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
70
Driving features
Slotted
Head shape
Countersunk head
Material
Stainless steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M5
Length
6 mm
Brand
Fabory
Class
70
Driving features
Slotted
Head shape
Countersunk head
Material
Stainless steel
Material technical
A4
Thread
Metric thread
Weight per piece (g)
1.1
Commodity code
7318155290
Dimensions
d-D
M5
Thread length (min.)
25
dk (max.)
9.2
Full thread if L ≤
30
k (max.)
2.5
L (mm)
6
n
1.2
P
0.8
t (min.)
1
Download as PDF
Print
Standards
NEN
≈2370
ASME
≈B18.6.7M
NF
≈E25-123
DIN
963
ISO
≈2009
BS
≈4183
Article numbers
Article number
55110.050.006
EAN
8715492333841
UBB
950353292341
UNSPSC
31161504
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering