text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Stainless steel A2 70 Small pack M3X12


Article number
Diameter
Length
Brand Fabory
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Packed per 1

Specifications

Diameter M3
Length 12 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
Info Small pack

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 12
n 0.8
P 0.5
t (min.) 0.6

Standards

ISO ≈2009
ASME ≈B18.6.7M
NF ≈E25-123
NEN ≈2370
BS ≈4183
DIN 963

Article numbers

Article number 51111.030.012
EAN 8715492270405
UBB 951353514437
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.