text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Brass CU2/CU3 M2,5X8


Article number
Diameter
Length
Brand Fabory
Driving features Slotted
Head shape Cylindrical head
Material Brass
Material technical CU2/CU3
Packed per 1

Specifications

Diameter M2.5
Length 8 mm
Brand Fabory
Driving features Slotted
Head shape Cylindrical head
Material Brass
Material technical CU2/CU3
Thread Metric thread
Weight per piece (g) 0.454
Commodity code

Dimensions

d-D M2.5
Thread length (min.) 25
dk (max.) 4.5
Full thread if L ≤ 30
k (max.) 1.6
L (mm) 8
n 0.6
P 0.45
t (min.) 0.7

Standards

DIN 84
BS ≈4183
ISO ≈1207
NEN ≈1602
ASME ≈B18.6.7M
NF ≈E25-127

Article numbers

Article number 48020.025.008
EAN 8715492846907
UBB 950353189224
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.