text.skipToContent text.skipToNavigation

Self-locking hexagon nut with toothed flange Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 8/10 M12 - CL.10


Article number
Diameter
Brand Fabory
Class 8/10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Packed per 1

Specifications

Diameter M12
Brand Fabory
Class 8/10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Weight per piece (g) 13.2
Commodity code 7318166090

Dimensions

d-D M12
dc 24
m 8.7
P 1.75
s 17

Article numbers

Article number 01155.120.001
EAN 8715494147521
UBB 500571176527
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.