Dienst Justitiële Inrichtingen - 8797458563214
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
Piping (ferrous & nen-ferrous)
Power tools
Power transmissions
Safety products
Special offers
Quick Search
X
Search
Reset
Home
Fasteners
Screws
Self drilling screws
51337
51337.048.038
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
Self-drilling cross recessed countersunk head screw DIN 7504 O-TX Stainless steel A2 ST4,8X38MM
Add to catalogue
Previous
Next
Article number
Diameter
Length
Brand
Fabory
Driving features
Torx
®
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
View all specifications
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
4.8 mm
Length
38 mm
Brand
Fabory
Driving features
Torx
®
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
Thread
Self tapping thread
Info
Max. grip length KL = L - L
1
.
Dimensions
D (mm)
4.8
dk
9.3
k (max.)
3
L (mm)
38
L1 ≈
8
P
1.6
Socket
25
Download as PDF
Print
Standards
DIN
7504-O TX
ISO
15482
Article numbers
Article number
51337.048.038
EAN
8715494099943
UBB
500571857902
UNSPSC
31161507
Download as PDF
Print
Download CAD model