text.skipToContent text.skipToNavigation

SECURITY Hexagon socket countersunk head screw with pin Stainless steel A2 M4X16


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter M4
Length 16 mm
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 1.59
Info
  • Tooling available on request.
Commodity code

Dimensions

d-D M4
dk (max.) 8
k (max.) 2.4
L (mm) 16
Socket 2.5

Article numbers

Article number 51578.040.016
EAN 8715494626248
UBB 500634324676
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.