text.skipToContent text.skipToNavigation

SECURITY Countersunk head screw with 2 holes Stainless steel A2 M5X30


Article number
Length
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 4.16
Packed per 10
Full Box only

Specifications

Length 30 mm
Brand Fabory
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 4.16
Info
  • Tooling available on request.
  • This drive-type is also known as 'snake eyes' or 'pig nose'.
Commodity code

Dimensions

d-D M5
dk (max.) 9.8
k (max.) 2.9
L (mm) 30
No. drive TH6
P 0.8

Article numbers

Article number 51592.050.030
EAN 8715492298546
UBB 950353860105
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.