Machine taps
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
Tapping
Machine taps
0R540992
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
Ruko Single-cut tap M ≈ 352 HSS ground
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
0R540992
Design
Machine tap
Thread length (mm)
10
Total length (mm)
40
Shaft diameter (mm)
3.5
Thread type
Metric
Cutting length (mm)
10
Pitch thread (mm)
0.5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Design
Machine tap
Thread length (mm)
10
Total length (mm)
40
Shaft diameter (mm)
3.5
Thread type
Metric
Cutting length (mm)
10
Pitch thread (mm)
0.5
Thread size
3
Suitable for blind holes
No
Suitable for stainless steel
No
Cutting material
HSS
Flank angle (°)
30
With cooling channel
No
Colour ring identification
Blue
Key square (mm)
2.7
Left-handed thread
No
Brand
Ruko
Weight per piece (g)
5
Commodity code
View
Download as PDF
Print
Article numbers
Article number
0R540992
EAN
4007140024251
UBB
500573834602
UNSPSC
27000000
Manufacturer article nr
231030