text.skipToContent text.skipToNavigation

Rau Worktable Jerry B2000xD1000xH800-850mm Worktop melamine frame gray


Base frame made of 30 x 30 mm profile steel tube with integrated height adjustment - Cross struts at the top (front and rear) - Max. load capacity 300 kg with evenly distributed static surface load - Melamine board with melamine resin direct coating in accordance with DIN 68765, limited scratch and impact resistance - Thickness 22 mm - Environmentally friendly powder coating in anthracite gray, RAL 7016 - Disassembled delivery, easy assembly

Article number 5E449604
Brand Rau
Width (mm) 2000
Commodity code
Packed per 1

Specifications

Brand Rau
Width (mm) 2000
Commodity code

Description

Base frame made of 30 x 30 mm profile steel tube with integrated height adjustment - Cross struts at the top (front and rear) - Max. load capacity 300 kg with evenly distributed static surface load - Melamine board with melamine resin direct coating in accordance with DIN 68765, limited scratch and impact resistance - Thickness 22 mm - Environmentally friendly powder coating in anthracite gray, RAL 7016 - Disassembled delivery, easy assembly

Article numbers

Article number 5E449604
EAN 4040376498175
UBB 500729838648
UNSPSC 27110000
Manufacturer article nr  06-500M10-20-51356.716
Do not close this page. This message will disappear, when the page is fully loaded.