text.skipToContent text.skipToNavigation

PVC compressed air hose set internal dm 6 mm external dm 12 mm length 10 m quick


Article number 0Y916964
Colour Grey
Halogen free No
Surface protection Other
Wall thickness (mm) 3
Quality class Other
Temperature (°C) -20 - 60
Fire resistance according to UL94 Other
Packed per 1

Specifications

Colour Grey
Halogen free No
Surface protection Other
Wall thickness (mm) 3
Quality class Other
Temperature (°C) -20 - 60
Fire resistance according to UL94 Other
Approved according to UR No
Material Other
Nominal diameter (mm) 6
Open (mountable afterwards) No
Approved according to NF F 16-101 No
Material hose Polyvinyl chloride (PVC)
Max. operating pressure at 20 °C (bar) 15
Nominal diameter Other
Approved according to DIN 5510 No
Brand Riegler
Commodity code

Article numbers

Article number 0Y916964
EAN 4047322401807
UBB 500573934519
UNSPSC 40142002
Manufacturer article nr  113748
Do not close this page. This message will disappear, when the page is fully loaded.