text.skipToContent text.skipToNavigation

Plain washer, chamfered ISO 7090 Steel Zinc plated with thick Cr(III) passivation 200 HV M12


Article number
Diameter
Brand Fabory
Class 200 HV
For nom. size 12
Material Steel
Surface treatment Zinc plated with thick Cr(III+) passivation
Weight per piece (g) 5.7
Packed per 1

Specifications

Diameter M12
Brand Fabory
Class 200 HV
For nom. size 12
Material Steel
Surface treatment Zinc plated with thick Cr(III+) passivation
Weight per piece (g) 5.7
Info
  • Plain washers with a minimum hardness of 200HV.
  • Because of the compression strength these washers are appropriate in combination with bolts with a maximum property class 8.8 or/and with nuts with a maximum property class 8.
Commodity code 7318220098

Dimensions

d1 13
d2 24
h 2.5

Standards

ISO 7090

Article numbers

Article number 38183.120.001
EAN 8717077255326
UBB 500649069076
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.