text.skipToContent text.skipToNavigation

Pipe brush Korfil-E dm 10 mm 4 mm OSBORN


Silicon carbide trim material. Galvanised, four-way wire core with simple trim spiral. Indispensable brushes for working the insides of non-ferrous metals and hydraulic castings. Ideal for deburring of side-drilled holes, control units, O-ring inserts and cylindrical bores on many workpieces. Good results as a hand tool and when clamped in hand sanders

Article number S3353.056.310
Length (m) 125
Packed per 1

Specifications

Length (m) 125

Description

Silicon carbide trim material. Galvanised, four-way wire core with simple trim spiral. Indispensable brushes for working the insides of non-ferrous metals and hydraulic castings. Ideal for deburring of side-drilled holes, control units, O-ring inserts and cylindrical bores on many workpieces. Good results as a hand tool and when clamped in hand sanders

Article numbers

Article number S3353.056.310
EAN 4013349118882
UBB 500502345209
UNSPSC 27111907
Manufacturer article nr  0003056310
Do not close this page. This message will disappear, when the page is fully loaded.